Specifications
Dimensions
- Gear Ratio10 :1
- Weight18.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current2.71 A
- Full Load Torque46 in/lb
- Harmonization Code8501.40.2020
- Input Horsepower1/8 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase1 ph
- Motor Supply Voltage110/115 V
- Mounting TypeFace
- Output RPM170.0 rpm
- Shaft TypeParallel
- Stage2
- Standards MetCE, CSA, RoHS, UR
- UPC_NO781568179673
- Wiring Diagram
Overview
Mfr description
1/8 170 GCP25008 115 TENV
- Induction hardened helical and spur gears for extra strength
- Ball and needle-bearing construction for improved torque capacity
- Factory lubricated for life, no maintenance required
- Industry standard dimensions
- An optional bolt-on base is available for foot mounting in motor accessories