Motion
GC3325
AC Right Angle Gear Motor - 11 :1 Ratio, 1/4 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 4.20 A - Full Load Current
MI ITEM #00537358
MFR #GC3325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 11 :1 Ratio, 1/4 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 4.20 A - Full Load Current
MI ITEM #00537358
MFR #GC3325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    11 :1
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 A
  • Full Load Torque
    70 in/lb
  • Harmonization Code
    8501.40.4020
  • Input Horsepower
    1/4 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Foot
  • Output RPM
    151.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CSA, UR
  • UPC_NO
    781568123775

Overview

Mfr description
GC3325 0.25 151 115AC 320-J-0
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought