Motion
GMP3332
AC Parallel Gear Motor - 20 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 1.40–1.44 / 0.72 A - Full Load Current
Mi Item #00537384
MFR #GMP3332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 20 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 1.40–1.44 / 0.72 A - Full Load Current
Mi Item #00537384
MFR #GMP3332

Mfr description
GMP3332 0.33 86 TEFC 208-230/460 320-P-1
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    20 :1
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.40–1.44 / 0.72 A
  • Full Load Torque
    218 in/lb
  • Harmonization Code
    8501.51.4020
  • Input Horsepower
    1/3 hp
  • Installation Instructions
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Face
  • Output RPM
    86.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, RoHS, UR
  • UPC_NO
    781568140567
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)