Motion
69284
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555675
MFR #69284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555675
MFR #69284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69284 SPACER RG 6928-4

Specifications

  • Compatible Housed Unit
    SAF310, SAF610
  • Type Of Bearing
    Spherical Roller
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text