Motion
SR-0-22

SKF
SR-0-22

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555684
MFR #SR-0-22
Price$131.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-0-22

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555684
MFR #SR-0-22

Mfr description
SR 0-22 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.48/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22322 CC/W33, 22322 CCK/W33
  • Compatible Housed Unit
    SAF 322, SAF 622
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576674044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)