Motion
SR-0-26

SKF
SR-0-26

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555694
MFR #SR-0-26
Price$155.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-0-26

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555694
MFR #SR-0-26

Mfr description
SR 0-26 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.92/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22326 CC/W33, 22326 CCK/W33
  • Compatible Housed Unit
    SAF 326, SAF 626
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576674051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)