Motion
SR0-40
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555708
MFR #SR0-40
Price$346.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555708
MFR #SR0-40

Mfr description
SR 0-40 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.42/each

Specifications

Dimensions

  • Outside Diameter
    8.7500 in

Details

  • Compatible Bearing
    SAF22340, SAF22640
  • Compatible Housed Unit
    SAF340, SAF640
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    737533055640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)