Motion
SR-10-8

SKF
SR-10-8

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555760
MFR #SR-10-8
Price$35.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-10-8

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555760
MFR #SR-10-8

Mfr description
SR 10-8 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.78/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    1210 EKTN9, 22308 E
  • Compatible Housed Unit
    SAF 308, SAF 510
  • Material
    Steel
  • Number Of Rings Required
    1, 2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)