Specifications
Details
- Compatible Bearing22213E, 22213EK
- Compatible Housed UnitSAF213, SAF513
- Manufacturer Upc Number782475022830
- MaterialSteel
- Number Of Rings Required1
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)