Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555779
MFR #SR 13-11

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SR 13-11 STAB RING

Specifications

  • Compatible Housed Unit
    SAF311, SAF611
  • Compatible Bearing
    22311E, 22311EK
  • Type Of Bearing
    Spherical Roller
  • Material
    Steel
  • Number Of Rings Required
    1
  • Manufacturer Upc Number
    662939010597
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text