Motion
SR-13-11

SKF
SR-13-11

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555780
MFR #SR-13-11
Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-13-11

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555780
MFR #SR-13-11

Mfr description
SR 13-11 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.36/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22311 E, 22311 EK
  • Compatible Housed Unit
    FSAF 311, FSAF 611, SAF 311, SAF 611
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)