Motion
SR15 STAB RING 2 7/16

DODGE
SR15 STAB RING 2 7/16

SR15 Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555783
MFR #SR15 STAB RING 2 7/16
Price$103.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR15 STAB RING 2 7/16

SR15 Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555783
MFR #SR15 STAB RING 2 7/16

Mfr description
041174 SR15 STAB RING 2-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.64/each

Specifications

Details

  • Compatible Housed Unit
    SAF215, SAF515
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)