Motion
FRM130/6
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555784
MFR #FRM130/6
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555784
MFR #FRM130/6

Mfr description
SR-15-0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.26/each

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    6 mm

Details

  • Compatible Bearing
    22215-E1-K, 222S.207
  • Compatible Housed Unit
    SAF515C.U, SAF515D.U
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)