Motion
SR-15-0

SKF
SR-15-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555788
MFR #SR-15-0
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-15-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555788
MFR #SR-15-0

Mfr description
SR 15-0 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Overall Width
    5.92 mm

Details

  • Compatible Bearing
    1215 K, 22215 E, 22215 EK, C 2215 K, C 2215
  • Compatible Housed Unit
    FSAF 215, FSAF 515, SAF 215, SAF 515
  • Material
    Steel
  • Number Of Rings Required
    1, 2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)