Motion
SR-16-13

SKF
SR-16-13

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555796
MFR #SR-16-13
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-16-13

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555796
MFR #SR-16-13

Mfr description
SR 16-13 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22216 E, 22313 E, 22313 EK, C 2216 K, C 2216
  • Compatible Housed Unit
    FSAF 216, FSAF 313, FSAF 516, FSAF 613, SAF 216, SAF 313, SAF 516, SAF 613
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)