Motion
SR-17-14

SKF
SR-17-14

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555802
MFR #SR-17-14
Price$35.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-17-14

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555802
MFR #SR-17-14

Mfr description
SR 17-14 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.59/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22217 E, 22217 EK, 22314 CC/W33, C 2217 K, C 2217, C 2314
  • Compatible Housed Unit
    FSAF 217, FSAF 314, FSAF 517, SAF 217, SAF 314, SAF 517
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)