Motion
SR-19-16

SKF
SR-19-16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555811
MFR #SR-19-16
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-19-16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555811
MFR #SR-19-16

Mfr description
SR 19-16 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.92/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22316 CC/W33, 22316 CCK/W33, C 2316 K, C 2316
  • Compatible Housed Unit
    FSAF 316, FSAF 616, SAF 316, SAF 616
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)