Motion
SR-20-17

SKF
SR-20-17

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555817
MFR #SR-20-17
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-20-17

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555817
MFR #SR-20-17

Mfr description
SR 20-17 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22220 E, 22220 EK, 22317 CC/W33, 22317 CCK/W33, 23220 CC/W33, 23220 CCK/W33, C 2220 K, C 2220, C 2317 K, C 2317
  • Compatible Housed Unit
    FSAF 220, FSAF 317, FSAF 520, FSAF 617, SAF 220, SAF 317, SAF 520, SAF 617, SAW 220, SAW 520
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)