Motion
SR-21-18

SKF
SR-21-18

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555823
MFR #SR-21-18
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-21-18

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555823
MFR #SR-21-18

Mfr description
SR 21-18 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22318 CC/W33, 22318 CCK/W33, C 2318 K, C 2318
  • Compatible Housed Unit
    SAF 318, SAF 618
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)