Motion
SR22 STAB RING P 3 15/16 - 4

DODGE
SR22 STAB RING P 3 15/16 - 4

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555826
MFR #SR22 STAB RING P 3 15/16 - 4
Price$127.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR22 STAB RING P 3 15/16 - 4

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555826
MFR #SR22 STAB RING P 3 15/16 - 4

Mfr description
SR22 STAB RING 041177
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.78/each

Specifications

Details

  • Compatible Housed Unit
    222, 522
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)