Motion
68684 SPACER RG

LINK-BELT
68684 SPACER RG

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555838
MFR #68684 SPACER RG
Price$523.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
68684 SPACER RG

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555838
MFR #68684 SPACER RG

Mfr description
68684 SPACER RG 6868-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.89/each

Specifications

Details

  • Compatible Housed Unit
    SAF224, SAF320, SAF524, SAF620
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327214609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)