Motion
SR-24-20

SKF
SR-24-20

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555840
MFR #SR-24-20
Price$112.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-24-20

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555840
MFR #SR-24-20

Mfr description
SR 24-20 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.95/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22224 E, 22224 EK, 22320 CC/W33, 22320 CCK/W33, 23224 CC/W33, 23224 CCK/W33, C 2320 K, C 2320
  • Compatible Housed Unit
    SAF 224, SAF 320, SAF 524, SAF 620, SAW 224, SAW 524
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)