Motion
SR28 STAB RING P 4 15/16

DODGE
SR28 STAB RING P 4 15/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555853
MFR #SR28 STAB RING P 4 15/16
Price$106.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR28 STAB RING P 4 15/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555853
MFR #SR28 STAB RING P 4 15/16

Mfr description
SR28 STAB RING 041179
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.67/each

Specifications

Details

  • Compatible Housed Unit
    SAF228, SAF528
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)