Overview
Mfr description
SR 28-0 STAB RING
Specifications
- Compatible Housed UnitSAF 528, SAFS 228, SAFS 528
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO737533055404
- Product TypeStabilizing Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data