Motion
SR30 STAB RING P 5 3/16

DODGE
SR30 STAB RING P 5 3/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555862
MFR #SR30 STAB RING P 5 3/16
Price$144.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR30 STAB RING P 5 3/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555862
MFR #SR30 STAB RING P 5 3/16

Mfr description
SR30 STAB RING 041186
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.71/each

Specifications

Details

  • Compatible Housed Unit
    230, 530
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)