Motion
SR-32-0

SKF
SR-32-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555873
MFR #SR-32-0
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-32-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555873
MFR #SR-32-0

Mfr description
SR 32-0 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22232 CC/W33, 22232 CCK/W33, 23232 CCK/W33
  • Compatible Housed Unit
    SAF 232, SAF 532, SAW 532
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)