Specifications
Details
- Compatible BearingSAFS22534
- Compatible Housed UnitSAF234, SAF534
- MaterialSteel
- Number Of Rings Required1
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO737533055435
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)