Motion
SR 34-0

TIMKEN
SR 34-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555882
MFR #SR 34-0
Your Price$220.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SR 34-0

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555882
MFR #SR 34-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.66/each(List $253.76)

Overview

Mfr description
SR 34-0 STAB RING

Specifications

  • Compatible Housed Unit
    SAF 234, SAF 534, SDAF 234, SDAF 534
  • Compatible Bearing
    22234 K, 22234
  • Type Of Bearing
    Spherical Roller
  • Material
    Steel
  • Number Of Rings Required
    1
  • UPC_NO
    087796147485
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text