Motion
SR-36-30

SKF
SR-36-30

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555886
MFR #SR-36-30
Price$223.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-36-30

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555886
MFR #SR-36-30

Mfr description
SR 36-30 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.64/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22236 CC/W33, 22236 CCK/W33, 22330 CC/W33, 22330 CCK/W33, 23236 CC/W33, 23236 CCK/W33
  • Compatible Housed Unit
    SAF 236, SAF 330, SAF 536, SAF 630, SAW 236, SAW 536
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)