Motion
681164

LINK-BELT
681164

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555897
MFR #681164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
681164

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555897
MFR #681164

Mfr description
681164 SPACER RG 68116-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Housed Unit
    SAF240, SAF334, SAF540, SAF634
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)