Motion
SR-40-34

SKF
SR-40-34

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555899
MFR #SR-40-34
Price$332.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-40-34

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555899
MFR #SR-40-34

Mfr description
SR 40-34 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.95/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22240 CC/W33, 22240 CCK/W33, 22334 CC/W33, 22334 CCK/W33, 23240 CC/W33, 23240 CCK/W33
  • Compatible Housed Unit
    SAF 240, SAF 334, SAF 540, SAF 634, SAW 240, SAW 540
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)