Motion
SR-44-38

SKF
SR-44-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555905
MFR #SR-44-38
Price$282.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-44-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555905
MFR #SR-44-38

Mfr description
SR 44-38 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.30/each

Specifications

Dimensions

  • Overall Width
    9.73 mm

Details

  • Compatible Bearing
    22244 CC/W33, 22244 CCK/W33, 22338 CC/W33, 22338 CCK/W33, 23244 CC/W33, 23244 CCK/W33, C 2244 K, C 2244
  • Compatible Housed Unit
    SAF 244, SAF 338, SAF 544, SAF 638, SAW 244, SAW 544
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)