Motion
SR 44-38

TIMKEN
SR 44-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555907
MFR #SR 44-38
Price$386.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SR 44-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555907
MFR #SR 44-38

Mfr description
SR 44-38 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.48/each

Specifications

Details

  • Compatible Bearing
    22244, 22244K, 22338, 22338K
  • Compatible Housed Unit
    SAF 244, SAF 338, SAF 544, SAF 638, SDAF 240, SDAF 338, SDAF 544, SDAF 638
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    087796147522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)