Motion
SR1520

SKF
SR1520

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555925
MFR #SR1520
Price$62.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR1520

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555925
MFR #SR1520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.77/each

Specifications

Dimensions

  • Overall Width
    10.82 mm

Details

  • Compatible Bearing
    1220K
  • Compatible Housed Unit
    FSAF520, SAF520
  • Manufacturer Upc Number
    7316576673672
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673672

Overview

Mfr description
SR 1520 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text