Motion
SR-1609

SKF
SR-1609

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555931
MFR #SR-1609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1609

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00555931
MFR #SR-1609

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR 1609 STAB RING

Specifications

  • Compatible Housed Unit
    SAF309, SAF609
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    10.31 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316576673702
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text