Specifications
Details
- Compatible Bearing1310 E, 1310 EKTN9
- Compatible Housed UnitSAF 310, SAF 610
- MaterialSteel
- Number Of Rings Required2
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO7316576673719
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)