Motion
SR-1611

SKF
SR-1611

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555937
MFR #SR-1611
Price$221.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1611

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555937
MFR #SR-1611

Mfr description
SR 1611 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.87/each

Specifications

Dimensions

  • Overall Width
    11.81 mm

Details

  • Compatible Bearing
    1311 E, 1311 EKTN9
  • Compatible Housed Unit
    FSAF 1311, FSAF 611, SAF 311, SAF 611
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)