Motion
SR-1612

SKF
SR-1612

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555940
MFR #SR-1612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1612

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555940
MFR #SR-1612

Mfr description
SR 1612 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    12.32 mm

Details

  • Compatible Bearing
    1312 E
  • Compatible Housed Unit
    FSAF 312, SAF 312
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)