Motion
SR-1617

SKF
SR-1617

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555955
MFR #SR-1617
Price$455.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR-1617

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555955
MFR #SR-1617

Mfr description
SR 1617 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.62/each

Specifications

Dimensions

  • Overall Width
    14.35 mm

Details

  • Compatible Bearing
    1317 K, 1317
  • Compatible Housed Unit
    FSAF 317, FSAF 617, SAF 317, SAF 617
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)