Motion
SR 1622

SKF
SR 1622

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555971
MFR #SR 1622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SR 1622

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00555971
MFR #SR 1622

Mfr description
SR 1622 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing
    1322, 1322K
  • Compatible Housed Unit
    SAF322, SAF622
  • Manufacturer Upc Number
    7316576673818
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576673818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)