Motion
FRB 10/340

SKF
FRB 10/340

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00556974
MFR #FRB 10/340
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/340

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00556974
MFR #FRB 10/340

Mfr description
FRB 10/340 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    340 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22238 CC/W33, 22238 CCK/W33, 23044 CCK/W33, 23140 CCK/W33, C 2238 K, C 2238, C 3044 K, C 3140 K
  • Compatible Housed Unit
    SNL 3044, SNL 3140 G, SNL 3140
  • Material
    Steel
  • Number Of Rings Required
    2, 4
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)