Motion
FRB 10/230

SKF
FRB 10/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00556976
MFR #FRB 10/230
Price$105.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10/230

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00556976
MFR #FRB 10/230

Mfr description
FRB 10/230 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.62/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    23226CCK/W33
  • Compatible Housed Unit
    230-526
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)