Specifications
Details
- Compatible Housed UnitSAF216, SAF313, SAF516, SAF613
- Country of OriginUS
- MaterialSteel
- Number Of Rings Required1
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO782475019649
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)