Motion
SR17 STAB RING P 2 15/16

DODGE
SR17 STAB RING P 2 15/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560452
MFR #SR17 STAB RING P 2 15/16
Price$182.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR17 STAB RING P 2 15/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560452
MFR #SR17 STAB RING P 2 15/16

Mfr description
SR17 STAB RING 041175
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.23/each

Specifications

Details

  • Compatible Housed Unit
    217, 314, 517
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)