Motion
SR24 STAB RING P 4 3/16

DODGE
SR24 STAB RING P 4 3/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00560458
MFR #SR24 STAB RING P 4 3/16
Price$189.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SR24 STAB RING P 4 3/16

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00560458
MFR #SR24 STAB RING P 4 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.12/each

Specifications

Details

  • Compatible Housed Unit
    SAF224, SAF320, SAF524, SAF620
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019779

Overview

Mfr description
SR24 STAB RING 041185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought