Specifications
Details
- Compatible Housed UnitSAF238, SAF332, SAF538, SAF632
- Country of OriginUS
- MaterialSteel
- Number Of Rings Required1
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO782475019748
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)