Motion
A8897 STAB RING M

DODGE
A8897 STAB RING M

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560466
MFR #A8897 STAB RING M
Price$829.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
A8897 STAB RING M

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560466
MFR #A8897 STAB RING M

Mfr description
A8897 STAB RING 041161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.01/each

Specifications

Details

  • Compatible Housed Unit
    048, SAF 048
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)