Motion
STAB RING M

DODGE
STAB RING M

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560468
MFR #STAB RING M
Price$2,268.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
STAB RING M

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00560468
MFR #STAB RING M

Mfr description
A8819 STAB RING 041213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,268.51/each

Specifications

Details

  • Compatible Housed Unit
    056, 056L, SAF 056
  • Country of Origin
    US
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475019830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)