Motion
A 8898

SKF
A 8898

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00577635
MFR #A 8898
Price$440.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
A 8898

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00577635
MFR #A 8898

Mfr description
A 8898 STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.83/each

Specifications

Dimensions

  • Overall Width
    6.81 mm

Details

  • Compatible Bearing
    23052CCK/W33
  • Compatible Housed Unit
    SAF 052KA
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570303377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)