Motion
A 8967

SKF
A 8967

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00577638
MFR #A 8967
Price$1,885.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
A 8967

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #00577638
MFR #A 8967

Mfr description
A 8967 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,885.92/each

Specifications

Dimensions

  • Overall Width
    9.47 mm

Details

  • Compatible Bearing
    23060 CAC/W33, 23156 CAC/W33
  • Compatible Housed Unit
    SDAF 3060, SDAF 3156
  • Manufacturer Upc Number
    7316577020789
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577020789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)